- 1/2" x 9/16" Flare Nut Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Six-point openings
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Wrench Opening | 1/2 in, 9/16 in |
| Wrench Type | Flare Nut |
| Overall Length | 6.625 in |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| NSN Number | 5120-01-429-6443 |

