- 3/4" x 7/8" Flare Nut Wrench
description
- Proper tool storage recommended.
features
- Six-point openings
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Rugged alloy steel
| Inch/Metric | Inch |
| Wrench Type | Flare Nut |
| Overall Length | 8 in |
| Wrench Opening | 3/4 in, 7/8 in |
| Weight | 0.4 LB |
| NSN Number | 5120-01-429-6474 |

