Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-44173

9-44173

Flare Nut Wrench
Item #101901395
  • 5/8" x 11/16" Flare Nut Wrench
Craftsman Tool9-44173
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" x 11/16" Flare Nut Wrench

description

  • Proper tool storage recommended.

features

  • Rugged alloy steel
  • Nickel chrome plating
  • Six-point openings
  • Resists rust and corrosion
  • Heat-treated for greater strength
  • Oil quenched for hardness
Wrench Type Flare Nut
Wrench Opening 5/8 in, 11/16 in
Overall Length 8.125 in
Inch/Metric Inch
Weight 0.3 LB
EAN or UPC 714994441731
NSN Number 5120-01-429-6445
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison