- 9 mm x 11 mm Flare Nut Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Six-point openings
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Wrench Opening | 11 mm, 9 mm |
| Inch/Metric | Metric |
| Wrench Type | Flare Nut |
| Overall Length | 6 in |
| Weight | 0.13 LB |
| EAN or UPC | 714994441755 |
| NSN Number | 5120-01-429-6480 |

