- 10 mm x 12 mm Flare Nut Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Six-point openings
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Inch/Metric | Metric |
| Wrench Opening | 10 mm, 12 mm |
| Overall Length | 6.25 in |
| Wrench Type | Flare Nut |
| Weight | 0.19 LB |
| EAN or UPC | 714994441762 |
| NSN Number | 5120-01-429-6486 |

