- 13 mm x 14 mm Flare Nut Wrench
description
- Proper tool storage recommended.
features
- Oil quenched for hardness
- Six-point openings
- Heat-treated for greater strength
- Resists rust and corrosion
- Nickel chrome plating
- Rugged alloy steel
| Inch/Metric | Metric |
| Overall Length | 7 in |
| Wrench Type | Flare Nut |
| Wrench Opening | 13 mm, 14 mm |
| Weight | 0.2 LB |
| EAN or UPC | 714994441779 |
| NSN Number | 5120-01-429-6532 |

