- 7 Piece
- Standard
- Box End Wrench Set
- 1/4" to 7/8" Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Will not round off corners
- Resists rust and corrosion
- Headlock® box end spreads turning force through head
- Heat-treated for greater strength
- Oil quenched for hardness
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Set Includes | 7 Box End Wrenches |
| Family Name | 7 Piece Standard Box End Wrench Set |
| Weight | 2.7 LB |
| NSN Number | 5120-01-429-6565 |

