- 7 Piece
- Metric
- Box End Wrench Set
- 6mm to 19mm Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Will not round off corners
- Nickel chrome plating
- Headlock® box end spreads turning force through head
- Heat-treated for greater strength
- Oil quenched for hardness
- Resists rust and corrosion
| Family Name | 7 Piece Metric Box End Wrench Set |
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Set Includes | 7 Box End Wrenches |
| Weight | 14.1 LB |
| NSN Number | 5120-01-429-6566 |

