- 3/8" Drive
- 6" Overall Length
- Rigid
- Chrome
- Extension
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Socket Drive Size | 3/8 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Overall Length | 6 in |
| Weight | 0.34 LB |
| EAN or UPC | 714994912729 |
| NSN Number | 5120-01-398-7673 |

