- 7" Long
- 3/8" Drive
- Slide Bar Handle
description
- Proper tool storage recommended.
features
- Can be used as a T or L handle
| Overall Length | 7 in |
| Family Name | 3/8 in Drive Slide Bar Handle |
| Socket Drive Size | 3/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 714994044284 |
| NSN Number | 5120-01-398-7663 |

