- 1/2" x 9/16" Deep Offset Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Fully polished finish
- Headlock® box end spreads turning force through head
- Resists rust and corrosion
- Will not round off corners
- Heat-treated for greater strength
- Oil quenched for hardness
| Inch/Metric | Inch |
| Wrench Opening | 1/2 in, 9/16 in |
| Finish | Full Polish |
| Wrench Type | Offset Box |
| No. of Points | 12 |
| Overall Length | 8.57 in |
| Weight | 0.23 LB |
| EAN or UPC | 714994443179 |

