- 5/8" x 11/16" Deep Offset Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Fully polished finish
- Headlock® box end spreads turning force through head
- Resists rust and corrosion
- Will not round off corners
- Heat-treated for greater strength
- Oil quenched for hardness
| Finish | Full Polish |
| No. of Points | 12 |
| Wrench Type | Offset Box |
| Wrench Opening | 5/8 in, 11/16 in |
| Inch/Metric | Inch |
| Overall Length | 9.85 in |
| Weight | 0.4 LB |
| EAN or UPC | 714994443186 |

