- 3/4" x 7/8" Deep Offset Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Fully polished finish
- Headlock® box end spreads turning force through head
- Resists rust and corrosion
- Will not round off corners
- Heat-treated for greater strength
- Oil quenched for hardness
| No. of Points | 12 |
| Overall Length | 11.49 in |
| Inch/Metric | Inch |
| Wrench Type | Offset Box |
| Wrench Opening | 3/4 in, 7/8 in |
| Finish | Full Polish |
| Weight | 0.6 LB |
| EAN or UPC | 714994443193 |

