- 1/4" Drive
- 3" Overall Length
- Rigid
- Chrome
- Extension
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
| Socket Drive Size | 1/4 in |
| Finish | Chrome |
| Overall Length | 3 in |
| Extension Type | Rigid |
| Weight | 0.1 LB |
| EAN or UPC | 714994443469 |

