- 5 Piece
- Standard
- Deep
- Offset Wrench Set
- 3/8" to 15/16" Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Fully polished finish
- Will not round off corners
- Headlock® box end spreads turning force through head
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| No. of Pieces | 5 |
| Family Name | 5 Piece Standard Deep Offset Wrench Set |
| Inch/Metric | Inch |
| Set Includes | 5 Deep Offset Wrenches |
| Weight | 10.65 LB |
| EAN or UPC | 714994443490 |

