- 3/8 in Drive
- Universal Joint
description
- Proper tool storage recommended.
features
- Swings 90°
| Family Name | 3/8 in Drive Universal Joint |
| Socket Drive Size | 3/8 in |
| Weight | 0.3 LB |
| EAN or UPC | 99575044359 |
| NSN Number | 5120-01-429-6354 |
| Family Name | 3/8 in Drive Universal Joint |
| Socket Drive Size | 3/8 in |
| Weight | 0.3 LB |
| EAN or UPC | 99575044359 |
| NSN Number | 5120-01-429-6354 |