- 5 Piece
- Metric
- Deep
- Offset Wrench Set
- 10 to 19mm Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Fully polished finish
- Will not round off corners
- Resists rust and corrosion
- Headlock® box end spreads turning force through head
- Heat-treated for greater strength
- Oil quenched for hardness
| Inch/Metric | Metric |
| Set Includes | 5 Deep Offset Wrenches |
| Family Name | 5 Piece Metric Deep Offset Wrench Set |
| No. of Pieces | 5 |
| Weight | 6.45 LB |

