- 3/8" Drive
- 6" Overall Length
- Rigid
- Chrome
- Extension
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
- Nickel-chrome finish for lifetime corrosion resistance
- Meets ANSI B107.10M specifications
- Meets government torque performance specifications GGG-W-641e
| Overall Length | 6 in |
| Extension Type | Rigid |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Weight | 0.35 LB |
| EAN or UPC | 714994913399 |

