- 3/8" Drive
- 10" Length
- Flex Head
description
- Proper tool storage recommended.
features
- Hinged joint
- Positive stop at 0° and 45°
| Overall Length | 10 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.77 LB |
| EAN or UPC | 714994443636 |
| NSN Number | 5120-01-398-7766 |
| Overall Length | 10 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.77 LB |
| EAN or UPC | 714994443636 |
| NSN Number | 5120-01-398-7766 |