- 16 mm x 18 mm Deep Offset Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Fully polished finish
- Headlock® box end spreads turning force through head
- Resists rust and corrosion
- Will not round off corners
- Heat-treated for greater strength
- Oil quenched for hardness
| Finish | Full Polish |
| Wrench Type | Offset Box |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Wrench Opening | 16 mm, 18 mm |
| Overall Length | 9.85 in |
| Weight | 0.41 LB |
| EAN or UPC | 714994443643 |

