- 17 mm x 19 mm Deep Offset Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Fully polished finish
- Headlock® box end spreads turning force through head
- Resists rust and corrosion
- Will not round off corners
- Heat-treated for greater strength
- Oil quenched for hardness
| Wrench Opening | 17 mm, 19 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Wrench Type | Offset Box |
| Finish | Full Polish |
| Overall Length | 10.77 in |
| Weight | 0.63 LB |
| EAN or UPC | 714994443667 |

