- 21 mm x 23 mm Deep Offset Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Fully polished finish
- Headlock® box end spreads turning force through head
- Oil quenched for hardness
- Resists rust and corrosion
- Will not round off corners
- Heat-treated for greater strength
| Wrench Type | Offset Box |
| Finish | Full Polish |
| Wrench Opening | 21 mm, 23 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 13.36 in |
| Weight | 0.8 LB |
| EAN or UPC | 714994443681 |

