- 13/16" Opening
- 6 Points
- 10 9/16" Length
- Nickel-Chrome Plated Finish
description
- Proper tool storage recommended.
features
- Headlock® box end spreads turning force through head
- Will not round off corners
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Finish | Nickel-Chrome Plated |
| Inch/Metric | Inch |
| Overall Length | 10.5625 in |
| No. of Points | 6 |
| Wrench Type | Straight |
| Weight | 0.63 LB |
| EAN or UPC | 714994443902 |
| NSN Number | 5120-01-431-1060 |

