- 18" Long
- 3/4" Drive
- Slide Bar Handle
description
- Proper tool storage recommended.
features
- Can be used as a T or L handle
| Overall Length | 18 in |
| Family Name | 3/4 in Drive Slide Bar Handle |
| Socket Drive Size | 3/4 in |
| Weight | 3.16 LB |
| EAN or UPC | 99575044434 |
| NSN Number | 5120-01-398-9287 |

