- 7/16" x 17/32" Standard Tappet Wrench
description
- Proper tool storage recommended.
features
- Thin head
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Wrench Opening | 7/16 in, 17/32 in |
| Overall Length | 9.91 in |
| Wrench Type | Open End, Tappet |
| Inch/Metric | Inch |
| Finish | Bright Chrome |
| Weight | 0.2 LB |
| NSN Number | 5120-01-398-9385 |

