- 1/2" x 9/16" Standard Tappet Wrench
description
- Proper tool storage recommended.
features
- Thin head
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Wrench Type | Open End, Tappet |
| Finish | Bright Chrome |
| Wrench Opening | 1/2 in, 9/16 in |
| Overall Length | 9.92 in |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 714994444725 |
| NSN Number | 5120-01-398-9389 |

