- 3/4" x 7/8" Standard Tappet Wrench
description
- Proper tool storage recommended.
features
- Thin head
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Inch/Metric | Inch |
| Wrench Opening | 3/4 in, 7/8 in |
| Wrench Type | Open End, Tappet |
| Overall Length | 9.91 in |
| Finish | Bright Chrome |
| Weight | 0.3 LB |
| NSN Number | 5120-01-398-9388 |

