- 17 mm x 19 mm Metric Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Wrench Type | Open End |
| Overall Length | 8.6875 in |
| Inch/Metric | Metric |
| Wrench Opening | 17 mm, 19 mm |
| Weight | 6.0 LB |
| EAN or UPC | 714994445081 |
| NSN Number | 5120-01-398-9303 |

