- 22 mm x 24 mm Metric Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Inch/Metric | Metric |
| Overall Length | 10.3125 in |
| Wrench Opening | 22 mm, 24 mm |
| Wrench Type | Open End |
| Weight | 10.25 LB |
| EAN or UPC | 714994445098 |
| NSN Number | 5120-01-398-9305 |

