- Adjustable Wrench
- 6" Overall Length
- 3/4" Capacity
- Black Industrial
description
- Proper tool storage recommended.
features
- Resists rust and corrosion
- Designed for industrial applications where chipping and flaking cannot occur
- Rugged alloy steel
- Heat-treated for greater strength
- Tough black oxide finish
- Spring tension knurls
| Finish | Black Industrial |
| Capacity, in [Max] | 0.75 in |
| Capacity | 3/4 in |
| Wrench Type | Adjustable |
| Handle Type | Plain |
| Overall Length | 6 in |
| Weight | 0.26 LB |
| EAN or UPC | 409044510009 |

