- Drag Link Socket Bit
- 1/2" Drive
- 3/4" Tip Width
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Drive Type | Square |
| Overall Length | N/A |
| Tip Size | N/A |
| Tip Thickness | N/A |
| Socket Drive Size | 1/2 in |
| Tip Width | 3/4 in |
| Tip Type | Slotted |
| Weight | 0.13 LB |
| EAN or UPC | 409445120005 |
| NSN Number | 5120-01-398-7916 |

