- Drag Link Socket Bit
- 1/2" Drive
- 1 3/16" Tip Width
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Socket Drive Size | 1/2 in |
| Tip Width | 1 3/16 in |
| Drive Type | Square |
| Tip Size | N/A |
| Tip Thickness | N/A |
| Tip Type | Slotted |
| Overall Length | N/A |
| Weight | 3.5 LB |
| EAN or UPC | 714994445142 |
| NSN Number | 5120-01-398-7927 |

