- 25 mm x 27 mm Metric Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Inch/Metric | Metric |
| Overall Length | 11.875 in |
| Wrench Opening | 25 mm, 27 mm |
| Wrench Type | Open End |
| Weight | 0.9 LB |
| EAN or UPC | 714994445166 |
| NSN Number | 5120-01-398-9304 |

