- 30 mm x 32 mm Metric Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Wrench Type | Open End |
| Overall Length | 13.5 in |
| Wrench Opening | 30 mm, 32 mm |
| Inch/Metric | Metric |
| Weight | 1.4 LB |
| EAN or UPC | 714994445197 |
| NSN Number | 5120-01-398-9310 |

