- Adjustable Wrench
- 12" Overall Length
- 1 1/4" Capacity
- Black Industrial
description
- Proper tool storage recommended.
features
- Designed for industrial applications where chipping and flaking cannot occur
- Tough black oxide finish
- Spring tension knurls
- Rugged alloy steel
- Heat-treated for greater strength
- Resists rust and corrosion
| Overall Length | 12 in |
| Wrench Type | Adjustable |
| Capacity, in [Max] | 1.25 in |
| Finish | Black Industrial |
| Handle Type | Plain |
| Capacity | 1 1/4 in |
| Weight | 1.83 LB |
| EAN or UPC | 409044540006 |

