- Adjustable Wrench
- 15" Overall Length
- 1 1/2" Capacity
- Black Industrial
description
- Proper tool storage recommended.
features
- Designed for industrial applications where chipping and flaking cannot occur
- Tough black oxide finish
- Spring tension knurls
- Rugged alloy steel
- Heat-treated for greater strength
- Resists rust and corrosion
| Handle Type | Plain |
| Capacity | 1 1/2 in |
| Overall Length | 15 in |
| Finish | Black Industrial |
| Wrench Type | Adjustable |
| Capacity, in [Max] | 1.5 in |
| Weight | 2.93 LB |
| EAN or UPC | 648738044554 |

