- 9 mm Open End Ignition Wrench
description
- Proper tool storage recommended.
features
- Nickel chrome plating
- Resists rust and corrosion
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
| Inch/Metric | Metric |
| Finish | Bright Chrome |
| Wrench Opening | 9 mm |
| Overall Length | 3.875 in |
| Wrench Type | Open End, Ignition |
| Weight | 0.1 LB |
| EAN or UPC | 714994445555 |

