- 10 mm Open End Ignition Wrench
description
- Proper tool storage recommended.
features
- Resists rust and corrosion
- Nickel chrome plating
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
| Finish | Bright Chrome |
| Wrench Type | Open End, Ignition |
| Overall Length | 4 in |
| Inch/Metric | Metric |
| Wrench Opening | 10 mm |
| Weight | 1.0 LB |
| EAN or UPC | 714994445562 |

