- 4 Piece
- Standard
- Flare Nut Wrench Set
- 3/8" to 7/8" Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Six-point openings
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| Inch/Metric | Inch |
| Set Includes | 4 Flare Nut Wrenches |
| No. of Pieces | 4 |
| Family Name | 4 Piece Standard Flare Nut Wrench Set |
| Weight | 1.1 LB |
| EAN or UPC | 714994445654 |
| NSN Number | 5120-01-429-6477 |

