- 5 Piece
- Metric
- Flare Nut Wrench Set
- 9mm to 21mm Capacity
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Nickel chrome plating
- Six-point openings
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
| No. of Pieces | 5 |
| Family Name | 5 Piece Metric Flare Nut Wrench Set |
| Inch/Metric | Metric |
| Set Includes | 5 Flare Nut Wrenches |
| Weight | 1.25 LB |
| NSN Number | 5120-01-429-6488 |

