- 19/32" x 11/16" Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Overall Length | 7 in |
| Inch/Metric | Inch |
| Wrench Opening | 19/32 in, 11/16 in |
| Wrench Type | Open End |
| Weight | 0.31 LB |
| EAN or UPC | 409445810005 |
| NSN Number | 5120-01-398-9153 |

