- 5/8" x 3/4" Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Inch/Metric | Inch |
| Overall Length | 7.8125 in |
| Wrench Type | Open End |
| Wrench Opening | 5/8 in, 3/4 in |
| Weight | 5.75 LB |
| EAN or UPC | 714994445821 |
| NSN Number | 5120-01-398-9154 |

