- 25/32" x 13/16" Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Inch/Metric | Inch |
| Wrench Type | Open End |
| Wrench Opening | 13/16 in, 25/32 in |
| Overall Length | 10 in |
| Weight | 0.5 LB |
| EAN or UPC | 409445830003 |
| NSN Number | 5120-01-398-9158 |

