- 3/4" x 7/8" Open End Wrench
description
- Proper tool storage recommended.
features
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
- Rugged alloy steel
| Wrench Opening | 3/4 in, 7/8 in |
| Overall Length | 9.3125 in |
| Inch/Metric | Inch |
| Wrench Type | Open End |
| Weight | 0.5 LB |
| EAN or UPC | 714994445845 |
| NSN Number | 5120-01-398-9152 |

