- 15/16" x 1" Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Inch/Metric | Inch |
| Wrench Opening | 15/16 in, 1 in |
| Wrench Type | Open End |
| Overall Length | 10.6563 in |
| Weight | 0.81 LB |
| EAN or UPC | 714994445852 |
| NSN Number | 5120-01-398-9155 |

