- 1 1/16" x 1 1/8" Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Wrench Type | Open End |
| Inch/Metric | Inch |
| Wrench Opening | 1 1/16 in, 1 1/8 in |
| Overall Length | 12 in |
| Weight | 1.13 LB |
| EAN or UPC | 714994445869 |
| NSN Number | 5120-01-398-9156 |

