- 1 1/4" x 1 5/16" Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Wrench Opening | 1 1/4 in, 1 5/16 in |
| Wrench Type | Open End |
| Overall Length | 14.6875 in |
| Inch/Metric | Inch |
| Weight | 1.94 LB |
| EAN or UPC | 714994445876 |
| NSN Number | 5120-01-398-9157 |

