- 1 3/8" x 1 7/16" Open End Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Inch/Metric | Inch |
| Overall Length | 16.25 in |
| Wrench Opening | 1 7/16 in, 1 3/8 in |
| Wrench Type | Open End |
| Weight | 2.2 LB |
| EAN or UPC | 714994445883 |
| NSN Number | 5120-01-398-9161 |

