- 1 1/2" x 1 5/8" Open End Wrench
description
- Proper tool storage recommended.
features
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
- Rugged alloy steel
| Overall Length | 17.5625 in |
| Inch/Metric | Inch |
| Wrench Type | Open End |
| Wrench Opening | 1 1/2 in, 1 5/8 in |
| Weight | 2.67 LB |
| EAN or UPC | 714994445890 |
| NSN Number | 5120-01-398-9159 |

