- Adjustable Wrench
- 8" Overall Length
- 15/16" Capacity
- Black Industrial
description
- Proper tool storage recommended.
features
- Designed for industrial applications where chipping and flaking cannot occur
- Tough black oxide finish
- Spring tension knurls
- Rugged alloy steel
- Heat-treated for greater strength
- Resists rust and corrosion
| Overall Length | 8 in |
| Finish | Black Industrial |
| Capacity | 15/16 in |
| Handle Type | Plain |
| Wrench Type | Adjustable |
| Capacity, in [Max] | 0.9375 in |
| Weight | 0.63 LB |
| EAN or UPC | 648738044592 |

